Shop All Pneumatic Check Valves
Conrader
Check Valve, 1/2 x 1/2
Mfr # CTG1212
Zoro # G5054147
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1/2 in Inverted Flare
- Outlet (In.) 1/2 in MNPT
- Max. Pressure (PSI) 500 psi
- Cracking Pressure (PSI) 1 psi
- Flow Range Free Air (CFM) 0 to 30 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # CTG1212
- Zoro # G5054147
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Length (In.) | 2 3/4 in |
Hex Size (In.) | 7/8 in |
Details
Inlet (In.) | 1/2 in Inverted Flare |
Outlet (In.) | 1/2 in MNPT |
Item | Check Valve |
Max. Pressure (PSI) | 500 psi |
Cracking Pressure (PSI) | 1 psi |
Flow Range Free Air (CFM) | 0 to 30 cfm |
Material | Brass |
Poppet | Glass Filled PTFE |
Type | In Tank |
Application | Air Compressors |
Mounting | In Tank |
Spring Material | Stainless Steel |
Max. Temp. (F) | 450 Degrees F |
Description
Check Valve, In Tank, Inlet (In.) 1/2 in Inverted Flare, Outlet (In.) 1/2 in MNPT, Brass, Max. Pressure (PSI) 500 psi, Cracking Pressure (PSI) 1 psi, Hex Size (In.) 7/8 in, Flow Range Free Air (CFM) 0 to 30 cfm, Max. Temp. (F) 450 Degrees F, In Tank Mounting, Length (In.) 2 3/4 in, Stainless Steel Spring Material, Glass Filled PTFE Poppet, Air Compressors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX101 Cogged Belt, 104 in Outside Length, 21/32 in Top Width, 1 Ribs (BX101)
- GATES PowerGrip GT3 Belts - 2M and 3M, 420-3MGT-09 (420-3MGT-09)
- DIXON Swivel 1/4" Hose I.D, 1/4"-18 Thread (2710404C)
- SPEEDAIRE Valve Cap (TTR4420406G)
- CONRADER Continuous Run Unloader Valve, 40 cfm (NG1)
- CONRADER Mega 3/4 Female Check Valve Replacement with 1/8 Side Port (2001-3434B18)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/2" (F)NPT (GV112)
- CONRADER Check Valve, 0 to 115 CFM, 1" (F)NPT (GV1)
- CONRADER Check Valve, 1 to 9 CFM, 1/4" (F)NPT (CLSF1414)
- CONRADER Unloader Check Valve, 145-175 PSI Range (NLG-1-M145-175)
- FESTO Piloted Check Valve HGL-1/4-NPT (HGL-1/4-NPT)
- Conrader Pneumatic Valves