Shop All Pneumatic Check Valves
Conrader
Check Valve, 1 to 9 CFM, 1/4" (F)NPT
Mfr # CLSF1414
Zoro # G5518808
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1/4 in (F)NPT
- Outlet (In.) 1/4 in (M)NPT
- Max. Pressure (PSI) 250 psi
- Cracking Pressure (PSI) 1 psi
- Flow Range Free Air (CFM) 1 to 9 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # CLSF1414
- Zoro # G5518808
- Country of Origin United States
- Category Pneumatic Check Valves
Details
Inlet (In.) | 1/4 in (F)NPT |
Item | Check Valve |
Outlet (In.) | 1/4 in (M)NPT |
Max. Pressure (PSI) | 250 psi |
Cracking Pressure (PSI) | 1 psi |
Flow Range Free Air (CFM) | 1 to 9 cfm |
Description
Check Valve, Inlet (In.) 1/4 in (F)NPT, Outlet (In.) 1/4 in (M)NPT, Max. Pressure (PSI) 250 psi, Cracking Pressure (PSI) 1 psi, Flow Range Free Air (CFM) 1 to 9 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF FYTB30TF, Unit Ball Pillow Blocks (FYTB30TF)
- SKF SKF 6000 2RSH/VL256 64F, Single Row Ball Bearings (6000 2RSH/VL256 64F)
- ARO Solenoid Air Control Valve, 120VAC (S5SS9A-1)
- VIAIR Illuminated Dash Panel Gauge Kit, White F (20065)
- CONRADER Valve, In-Line With Unloader, 1In Inlet (CLB1)
- CONRADER Check Valve, 0 to 12 CFM, 1/2" (M)NPT (CTD3412)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/2" (F)NPT (GV112)
- CONRADER Unloader Check Valve, 145-175 PSI Range (NLG-1-M145-175)
- CONRADER Check Valve, 60 CFM, 1" (M)NPT (CTD341)
- CONRADER Check Valve, 0 to 220 CFM, 2" (F)NPT (GV2)
- FESTO Piloted Check Valve HGL-1/2-B (HGL-1/2-B)
- Conrader Pneumatic Valves