Shop All Pneumatic Check Valves
Conrader
Check Valve, 0 to 30 CFM, 3/4" (F)NPT
Mfr # CLB34
Zoro # G5516945
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 3/4 in (F)NPT
- Outlet (In.) 3/4 in (F)NPT
- Max. Pressure (PSI) 500 psi
- Cracking Pressure (PSI) 1 psi
- Flow Range Free Air (CFM) 0 to 30 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # CLB34
- Zoro # G5516945
- Country of Origin United States
- Category Pneumatic Check Valves
Details
Inlet (In.) | 3/4 in (F)NPT |
Item | Check Valve |
Outlet (In.) | 3/4 in (F)NPT |
Max. Pressure (PSI) | 500 psi |
Cracking Pressure (PSI) | 1 psi |
Flow Range Free Air (CFM) | 0 to 30 cfm |
Description
Check Valve, Inlet (In.) 3/4 in (F)NPT, Outlet (In.) 3/4 in (F)NPT, Max. Pressure (PSI) 500 psi, Cracking Pressure (PSI) 1 psi, Flow Range Free Air (CFM) 0 to 30 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Capacitor Start Motor (110057.00)
- THOMSON Rail Assy, Alum & Steel, 0.750 In D, 48 In (SRA12L48)
- DAYTON Gearbelt, HT, 100 Teeth, Length 800 mm (1DHW8)
- BESTORQ 8M Timing Belts, 800-8M-30 (800-8M-30)
- CONRADER Valve, In-Line With Unloader, 1In Inlet (CLB1)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/4" (F)NPT (GV114)
- CONRADER Valve, High Flow In-Line, 1-1/2In Inlet (CLB112112-HF-FS)
- CONRADER Check Valve, 3/4 Inverted Flare, 3/4(M)NPT (CTG3434)
- CONRADER Check Valve, 0 to 20 CFM, 1/2" (F)NPT (CLB12)
- CONRADER Check Valve, 90 CFM, 1-1/4" (F)NPT (CTB114114)
- CONTROL DEVICES Check Valve, 3/8 In Comp x 1/2 In MNPT (C3850-1EP)
- Conrader Pneumatic Valves