Shop All Pneumatic Check Valves
Conrader
Check Valve, 0 to 22 CFM, 3/8" (F)NPT
Mfr # GV38
Zoro # G5517207
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 3/8 in (F)NPT
- Outlet (In.) 1/8 in (F)NPT
- Max. Pressure (PSI) 250 psi
- Cracking Pressure (PSI) 3 psi
- Flow Range Free Air (CFM) 0 to 22 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # GV38
- Zoro # G5517207
- Country of Origin United States
- Category Pneumatic Check Valves
Details
Inlet (In.) | 3/8 in (F)NPT |
Item | Check Valve |
Outlet (In.) | 1/8 in (F)NPT |
Max. Pressure (PSI) | 250 psi |
Cracking Pressure (PSI) | 3 psi |
Flow Range Free Air (CFM) | 0 to 22 cfm |
Description
Check Valve, Inlet (In.) 3/8 in (F)NPT, Outlet (In.) 1/8 in (F)NPT, Max. Pressure (PSI) 250 psi, Cracking Pressure (PSI) 3 psi, Flow Range Free Air (CFM) 0 to 22 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Stacking Bracket - 1125 series 28in Drum (7480-28)
- FESTO Micro Filter LFMA-D-MINI-A (LFMA-D-MINI-A)
- POWERDRIVE QD Bushing, Series SF, 1-1/8" Bore (SF-1-1/8)
- D&D 39" Outside Length, 3/8" Top Width, 1 Ribs (3VX390)
- CONRADER Check Valve, 0 to 115 CFM, 1" (F)NPT (GV1)
- CONRADER Unloader Check Valve, 145-175 PSI Range (NLG-1-M145-175)
- CONRADER Check Valve, 0 to 60 CFM, 3/4" (F)NPT (GV34)
- CONRADER Check Valve, 0 to 220 CFM, 2" (F)NPT (GV2)
- CONRADER Cold Start Valve, 0 to 12 CFM, 1/4" (M)NPT (SU3-1/4)
- CONRADER Check Valve, 60 CFM, 3/4" (F)NPT (CTB341)
- A.R. NORTH AMERICA Check Valve 5800psi 3/8 Fx2 (4074000001)
- Conrader Pneumatic Valves