Shop All Pneumatic Check Valves
Conrader
Check Valve, 0 to 20 CFM, 1/2" (F)NPT
Mfr # CLB12
Zoro # G5517837
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1/2 in (F)NPT
- Outlet (In.) 1/2 in (F)NPT
- Max. Pressure (PSI) 500 psi
- Cracking Pressure (PSI) 1 psi
- Flow Range Free Air (CFM) 0 to 20 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # CLB12
- Zoro # G5517837
- Country of Origin United States
- Category Pneumatic Check Valves
Details
Inlet (In.) | 1/2 in (F)NPT |
Outlet (In.) | 1/2 in (F)NPT |
Item | Check Valve |
Max. Pressure (PSI) | 500 psi |
Cracking Pressure (PSI) | 1 psi |
Flow Range Free Air (CFM) | 0 to 20 cfm |
Description
Check Valve, Inlet (In.) 1/2 in (F)NPT, Outlet (In.) 1/2 in (F)NPT, Max. Pressure (PSI) 500 psi, Cracking Pressure (PSI) 1 psi, Flow Range Free Air (CFM) 0 to 20 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 16mm Bore Mini Air Cylinder 100mm Stroke (CDJ2B16-100Z-A)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 21 # of Teeth (50BS21H X 1 1/4)
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV2)
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 3/4-16 (4411-8S)
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (F)NPT (CTB3434)
- CONRADER Check Valve, 0 to 115 CFM, 1" (F)NPT (GV1)
- CONRADER Check Valve, 0 to 38 CFM, 1/2" (F)NPT (GV12)
- CONRADER Check Valve, 0 to 12 CFM, 1/4" (F)NPT (GV14)
- CONRADER Check Valve, 60 CFM, 1" (M)NPT (CTD341)
- CONRADER Check Valve, 60 CFM, 3/4" (F)NPT (CTB341)
- CONTROL DEVICES Valve, Check (P7510-1EP)
- Conrader Pneumatic Check Valves