Shop All Pneumatic Check Valves
Conrader
Check Valve, 0 to 160 CFM, 1-1/4" (F)NPT
Mfr # GV114
Zoro # G5517602
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1-1/4 in (F)NPT
- Outlet (In.) 1/8 in (F)NPT
- Max. Pressure (PSI) 250 psi
- Cracking Pressure (PSI) 3 psi
- Flow Range Free Air (CFM) 0 to 160 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # GV114
- Zoro # G5517602
- Country of Origin United States
- Category Pneumatic Check Valves
Details
Inlet (In.) | 1-1/4 in (F)NPT |
Item | Check Valve |
Outlet (In.) | 1/8 in (F)NPT |
Max. Pressure (PSI) | 250 psi |
Cracking Pressure (PSI) | 3 psi |
Flow Range Free Air (CFM) | 0 to 160 cfm |
Description
Check Valve, Inlet (In.) 1-1/4 in (F)NPT, Outlet (In.) 1/8 in (F)NPT, Max. Pressure (PSI) 250 psi, Cracking Pressure (PSI) 3 psi, Flow Range Free Air (CFM) 0 to 160 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- MAKITA GREASE VESSEL (BIT) F/HR4002-ACCESS (MP194683-7)
- GATES PowerGrip GT3 Belts - 5M, 405-5MGT-09 (405-5MGT-09)
- SUPER LUBE 6 cc High Temperature Grease Syringe Translucent White (70006)
- CONRADER Check Valve, 0 to 12 CFM, 1/2" (M)NPT (CTD1212)
- CONRADER Check Valve, 60 CFM, 3/4" (F)NPT (CTB341)
- CONRADER Unloader Check Valve, 95-125 PSI Range (NLG-1-M95-125)
- CONRADER Check Valve, 90 CFM, 1-1/4" (F)NPT (CTB114114)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/2" (F)NPT (GV112)
- CONRADER Check Valve, 1 to 9 CFM, 1/4" (M)NPT (CLS1414)
- SPEEDAIRE Check Valve, 1/4 NPT (J0186100290)
- Conrader Pneumatic Check Valves