Shop All Pneumatic Check Valves
Conrader
Check Valve, 0 to 12 CFM, 1/8" (F)NPT
Mfr # GV18
Zoro # G5517408
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1/8 in (F)NPT
- Outlet (In.) 1/8 in (F)NPT
- Max. Pressure (PSI) 250 psi
- Cracking Pressure (PSI) 3 psi
- Flow Range Free Air (CFM) 0 to 12 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # GV18
- Zoro # G5517408
- Country of Origin United States
- Category Pneumatic Check Valves
Details
Inlet (In.) | 1/8 in (F)NPT |
Outlet (In.) | 1/8 in (F)NPT |
Item | Check Valve |
Max. Pressure (PSI) | 250 psi |
Cracking Pressure (PSI) | 3 psi |
Flow Range Free Air (CFM) | 0 to 12 cfm |
Description
Check Valve, Inlet (In.) 1/8 in (F)NPT, Outlet (In.) 1/8 in (F)NPT, Max. Pressure (PSI) 250 psi, Cracking Pressure (PSI) 3 psi, Flow Range Free Air (CFM) 0 to 12 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- ZORO SELECT Universal Coupling, (M)NPT, 3/4 In, 300 PSI (UCML-75G)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.00" OD (3V304)
- CENTURY 1/8 HP, 775 RPM, 115v, 3 speed, Trane (680A)
- CONRADER Check Valve, 5/8 x 3/4 (CTG5834)
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (F)NPT (CTB3434)
- CONRADER Check Valve, 60 CFM, 3/4" (F)NPT (CTB341)
- CONRADER Check Valve, 0 to 12 CFM, 1/4" (F)NPT (GV14)
- CONRADER Check Valve, 0 to 20 CFM, 3/8" (F)NPT (CTB3812)
- CONRADER Check Valve, 0 to 220 CFM, 2" (F)NPT (GV2)
- FESTO Piloted Check Valve HGL-1/8-1/8-B (HGL-1/8-1/8-B)
- Conrader Pneumatic Valves