Shop All Pneumatic Check Valves
Conrader
Check Valve, 0 to 12 CFM, 1/4" (F)NPT
Mfr # CLB14
Zoro # G5517286
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1/4 in (F)NPT
- Outlet (In.) 1/4 in (F)NPT
- Max. Pressure (PSI) 500 psi
- Cracking Pressure (PSI) 1 psi
- Flow Range Free Air (CFM) 0 to 12 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # CLB14
- Zoro # G5517286
- Country of Origin United States
- Category Pneumatic Check Valves
Details
Inlet (In.) | 1/4 in (F)NPT |
Outlet (In.) | 1/4 in (F)NPT |
Item | Check Valve |
Max. Pressure (PSI) | 500 psi |
Cracking Pressure (PSI) | 1 psi |
Flow Range Free Air (CFM) | 0 to 12 cfm |
Description
Check Valve, Inlet (In.) 1/4 in (F)NPT, Outlet (In.) 1/4 in (F)NPT, Max. Pressure (PSI) 500 psi, Cracking Pressure (PSI) 1 psi, Flow Range Free Air (CFM) 0 to 12 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug, Tube 5/16 In, Brass and PBT (KQ2P-09)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X10X10)
- CENTURY MOTORS 7.5mfd 370v Oval Run Capacitor (7.5H)
- BESTORQ A52 V Belt, 54 in Outside Length, 1/2 in Top Width, 1 Ribs (A52)
- CONRADER Check Valve, 1/2 x 1/2 (CTG1212)
- CONRADER Check Valve, 0 to 12 CFM, 1/2" (M)NPT (CTD1212)
- CONRADER Valve, In-Line With Unloader, 1In Inlet (CLB1)
- CONRADER Mega 1/2 Flare Check Valve Replacement (2001-1212F)
- CONRADER Check Valve, 0 to 20 CFM, 3/8" (F)NPT (CTB3812)
- CONRADER Check Valve, 90 CFM, 1-1/4" (F)NPT (CTB114114)
- CONTROL DEVICES Valve, Check, 1/2 In (CB50)
- Conrader Pneumatic Check Valves