Shop All Pneumatic Check Valves
Conrader
Check Valve, 0 to 12 CFM, 1/2" (M)NPT
Mfr # CTD3412
Zoro # G5517182
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 3/4 in Compression
- Outlet (In.) 1/2 in (M)NPT
- Max. Pressure (PSI) 500 psi
- Cracking Pressure (PSI) 1 psi
- Flow Range Free Air (CFM) 0 to 12 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # CTD3412
- Zoro # G5517182
- Country of Origin United States
- Category Pneumatic Check Valves
Details
Inlet (In.) | 3/4 in Compression |
Item | Check Valve |
Outlet (In.) | 1/2 in (M)NPT |
Max. Pressure (PSI) | 500 psi |
Cracking Pressure (PSI) | 1 psi |
Flow Range Free Air (CFM) | 0 to 12 cfm |
Description
Check Valve, Inlet (In.) 3/4 in Compression, Outlet (In.) 1/2 in (M)NPT, Max. Pressure (PSI) 500 psi, Cracking Pressure (PSI) 1 psi, Flow Range Free Air (CFM) 0 to 12 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25BD024N114 (25B-D024N114)
- D&D 114" Outside Length, 2/3" Top Width, 1 Ribs (B111/5L1140)
- SMC Flow Control Valve, 1/4 In Tube, 1/8 In (AS2211F-N01-07SD)
- CONSOLIDATED BEARINGS Thrust Ball Bearing. (W-5/8)
- CONRADER Continuous Run Unloader Valve, 40 cfm (NG1)
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (F)NPT (CTB3434)
- CONRADER Mega 3/4 Female Check Valve Replacement with 1/8 Side Port (2001-3434B18)
- CONRADER Unloader Check Valve, 95-125 PSI Range (NLG-1-M95-125)
- CONRADER Check Valve, 0 to 12 CFM, 1/4" (F)NPT (GV14)
- CONRADER Check Valve, 5/8 x 3/4 (CTG5834)
- FLEXI HINGE Check Valve, 2-1/2", Carbon Steel, MPT I/O (H2.5-502M-1320)
- Conrader Pneumatic Valves