Shop All Pneumatic Check Valves
Conrader
Check Valve, 0 to 115 CFM, 3/8" (F)NPT
Mfr # CLB38
Zoro # G5517243
original price:
$28.55
10% off
new price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet (In.) 3/8 in (F)NPT
- Outlet (In.) 3/8 in (F)NPT
- Max. Pressure (PSI) 500 psi
- Cracking Pressure (PSI) 1 psi
- Flow Range Free Air (CFM) 0 to 115 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # CLB38
- Zoro # G5517243
- Country of Origin United States
- Category Pneumatic Check Valves
Details
Inlet (In.) | 3/8 in (F)NPT |
Outlet (In.) | 3/8 in (F)NPT |
Item | Check Valve |
Max. Pressure (PSI) | 500 psi |
Cracking Pressure (PSI) | 1 psi |
Flow Range Free Air (CFM) | 0 to 115 cfm |
Description
Check Valve, Inlet (In.) 3/8 in (F)NPT, Outlet (In.) 3/8 in (F)NPT, Max. Pressure (PSI) 500 psi, Cracking Pressure (PSI) 1 psi, Flow Range Free Air (CFM) 0 to 115 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Norgren by High Flow Jumbo Relieving Regulator, 1 in PTF, 480 SCFM Flow Rate, 5 to 125 psi Pressure (R17-800R)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-107 MULTIPAK (124208 F4B-SC-107)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3-1/8" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-90-65-BK)
- CONTINENTAL 3/4" x 75' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM (HZY07530-75-41)
- CONRADER Check Valve, 0 to 220 CFM, 2" (F)NPT (GV2)
- CONRADER Check Valve, 1 to 9 CFM, 1/4" (F)NPT (CLSF1414)
- CONRADER Continuous Run Unloader Valve, 40 cfm (NG1)
- CONRADER Valve, In-Line With Unloader, 1In Inlet (CLB1)
- CONRADER Check Valve, 1 to 9 CFM, 1/4" (M)NPT (CLS1414)
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (F)NPT (CTB3434)
- CONRADER Check Valve, 5/8 x 3/4 (CTG5834)
- Conrader Pneumatic Check Valves