Shop All Pneumatic Check Valves
Conrader
Check Valve, 0 to 115 CFM, 1" (F)NPT
Mfr # GV1
Zoro # G5518494
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1 in (F)NPT
- Outlet (In.) 1/8 in (F)NPT
- Max. Pressure (PSI) 250 psi
- Cracking Pressure (PSI) 3 psi
- Flow Range Free Air (CFM) 0 to 115 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # GV1
- Zoro # G5518494
- Country of Origin United States
- Category Pneumatic Check Valves
Details
Inlet (In.) | 1 in (F)NPT |
Outlet (In.) | 1/8 in (F)NPT |
Item | Check Valve |
Max. Pressure (PSI) | 250 psi |
Cracking Pressure (PSI) | 3 psi |
Flow Range Free Air (CFM) | 0 to 115 cfm |
Description
Check Valve, Inlet (In.) 1 in (F)NPT, Outlet (In.) 1/8 in (F)NPT, Max. Pressure (PSI) 250 psi, Cracking Pressure (PSI) 3 psi, Flow Range Free Air (CFM) 0 to 115 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A, 1/2 x 64 in. OC, 3 Band (3HA62)
- SUPCO MultiPlus Dual Brand V Belt, A38 (A38)
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115V (3M330)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/8 In, SS (1L645)
- CONRADER Mega 1/2 Flare Check Valve Replacement (2001-1212F)
- CONRADER Check Valve, 0 to 20 CFM, 3/8" (F)NPT (CTB3812)
- CONRADER Unloader Check Valve, 95-125 PSI Range (NLG-1-M95-125)
- CONRADER Check Valve, 5/8 x 3/4 (CTG5834)
- CONRADER Check Valve, 0 to 60 CFM, 3/4" (F)NPT (GV34)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/2" (F)NPT (GV112)
- POWERMATE Bleeder Check Valve, 1/8", 1/2" NPTx1/2" (031-0060RP)
- Conrader Pneumatic Check Valves