Shop All Engine-Driven Compressor Controls
Conrader
Cable Throttle Control, 500 PSI, 1/8" NPT
Mfr # TCP-24 SST
Zoro # G3982416
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Stainless Steel
- Cable Material Stainless Steel
- Inlet Size 1/8 in
- Inlet Gender Male
- Stroke Length 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # TCP-24 SST
- Zoro # G3982416
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
Inlet Size | 1/8 in |
Stroke Length | 21/32 in |
Details
Item | Cable Throttle Control |
Spring Material | Stainless Steel |
Cable Material | Stainless Steel |
Inlet Gender | Male |
Minimum Operating Temperature | -15 Degrees F |
Maximum Operating Temperature | 400 Degrees F |
Minimum Operating Pressure | 80 psi |
Maximum Operating Pressure | 500 psi |
Inlet Connection Type | NPT |
Description
Cable Throttle Control, Minimum Operating Pressure 80 psi, Maximum Operating Pressure 500 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Inlet Gender Male, Stroke Length 21/32 in, Spring Material Stainless Steel, Cable Material Stainless Steel, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -15 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L410 (4L410)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-102 (125367 1-1/8 NS TU SC)
- NTN Taper Roller Bearing Cup, 2 19/32in Bore (2720)
- WILKERSON Bowl W/Guard 16 Series (LRP-96-944)
- CONRADER Cable Throttle Control, 18 In Cable (TCLP-18)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-24)
- CONRADER Cable Throttle Control, 36 In Cable (TCLP-36)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-36)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-3-M1-B2-IC-SST)
- CONRADER Cable Throttle Control, 48 In Cable (TCLP-48)
- DYNABRADE Throttle Lever Assembly, Safety Lock (01950)
- Conrader Engine-Driven Compressor Controls