Shop All Engine-Driven Compressor Controls
Conrader
Cable Throttle Control, 48 In Cable
Mfr # TCLP-48
Zoro # G4285671
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length (In.) 48 in
- (M)NPT Size (In.) 1/8 in
- Type Cable Style Throttle Control
- Fits Engines 8 hp and Greater
- Cylinder Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # TCLP-48
- Zoro # G4285671
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
Cable Length (In.) | 48 in |
(M)NPT Size (In.) | 1/8 in |
Cable Length | 48 in |
Inlet Size | 1/8 in |
Stroke Length | 1 in |
Details
Item | Cable Throttle Control |
Type | Cable Style Throttle Control |
Fits | Engines 8 hp and Greater |
Cylinder Material | Brass |
Spring Material | Stainless Steel |
Cable Material | Stainless Steel |
O-Ring | Viton |
Min. Pressure (PSI) | 40 psi |
Maximum Operating Pressure | 500 psi |
Inlet Gender | Male |
Minimum Operating Pressure | 40 psi |
Inlet Connection Type | NPT |
Minimum Operating Temperature | -15 Degrees F |
Maximum Operating Temperature | 400 Degrees F |
O-Ring Material | Viton |
Description
Cable Throttle Control, Minimum Operating Pressure 40 psi, Maximum Operating Pressure 500 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Inlet Gender Male, Fits Engines 8 hp and Greater, Cable Length 48 in, Stroke Length 1 in, Spring Material Stainless Steel, Cable Material Stainless Steel, Cylinder Material Brass, O-Ring Material Viton, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -15 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 22210 CCK W33, Spherical Roller Bearings (22210 CCK W33)
- NATIONAL Small Bore Inch Seal, 473215 (473215)
- LEGACY 2501/2Bulk Hose (HFZ12250YW)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x7/8)
- CONRADER Throttle Control, Honda Engine 8-9 HP (TCSP-H-0809-B)
- CONRADER Throttle Control, Honda Engine 11-13 HP (TCSP-H-1113-B)
- CONRADER Unloader Pilot Valve, 1/4 in Inlet, 80 PSI (RCT1-F1-HU)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-3-M1-B2-IC-SST)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-48)
- CONRADER Cable Throttle Control, 18 In Cable (TCLP-18)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-36)
- Conrader Air Compressor Accessories