Shop All Engine-Driven Compressor Controls
Conrader
Cable Throttle Control, 36 In Cable
Mfr # TCLP-36
Zoro # G3948262
original price:
$38.43
35% off
new price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length (In.) 36 in
- (M)NPT Size (In.) 1/8 in
- Type Cable Style Throttle Control
- Fits Engines 8 hp and Greater
- Cable Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # TCLP-36
- Zoro # G3948262
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
Cable Length (In.) | 36 in |
(M)NPT Size (In.) | 1/8 in |
Stroke Length | 1 in |
Cable Length | 36 in |
Inlet Size | 1/8 in |
Details
Item | Cable Throttle Control |
Type | Cable Style Throttle Control |
Fits | Engines 8 hp and Greater |
Cable Material | Stainless Steel |
Spring Material | Stainless Steel |
O-Ring | Viton |
Min. Pressure (PSI) | 40 psi |
Cylinder Material | Brass |
Minimum Operating Pressure | 40 psi |
Maximum Operating Pressure | 500 psi |
Minimum Operating Temperature | -15 Degrees F |
O-Ring Material | Viton |
Maximum Operating Temperature | 400 Degrees F |
Inlet Gender | Male |
Inlet Connection Type | NPT |
Description
Cable Throttle Control, Minimum Operating Pressure 40 psi, Maximum Operating Pressure 500 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Inlet Gender Male, Fits Engines 8 hp and Greater, Cable Length 36 in, Stroke Length 1 in, Spring Material Stainless Steel, Cable Material Stainless Steel, Cylinder Material Brass, O-Ring Material Viton, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -15 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 3/4" Sheave 6.25" OD (AK64-3/4)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (928767)
- DDS Shaft Seal, 10 x 14 x 3 mm., Nitrile Rubber (101403VC)
- CARLISLE 1422V360 Variable Speed Cog-Belt (1422V360)
- CONRADER Cable Throttle Control, 24 In Cable (TCLP-24)
- CONRADER Unloader Pilot Valve, 1/4 in Inlet, 80 PSI (RCT1-F1-HU)
- CONRADER Cable Throttle Control, 48 In Cable (TCLP-48)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-24)
- CONRADER Throttle Control, Honda Engine 8-9 HP (TCSP-H-0809-B)
- CONRADER Throttle Control, Honda Engine 11-13 HP (TCSP-H-1113-B)
- CONTROL DEVICES Pneumatic Compressor Throttle Control (TC63-4KA000)
- Conrader Engine-Driven Compressor Controls