Shop All Pneumatic Flow Control Valves
Conrader
Blow Down Valve, 250 psi, 1/2in. NPT
Mfr # DBD2-1212
Zoro # G0069338
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Connection Type FNPT
- Max. Temp. (F) 400 Degrees Degrees F
- (F)NPT Vent Outlet (In.) 1/2 in
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # DBD2-1212
- Zoro # G0069338
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Length | 3 3/8 in |
Inlet Size | 1/2 in |
Exhaust Size | 1/2 in |
Outlet Size | 1/2 in |
Details
Item | Discharge Valve |
Body Material | Aluminum |
Connection Type | FNPT |
Max. Temp. (F) | 400 Degrees Degrees F |
(F)NPT Vent Outlet (In.) | 1/2 in |
Application | Air |
Spring Material | Stainless Steel |
Type | Unloader |
Max. Working Pressure (PSI) | 250 |
(F)NPT Outlet (In.) | 1/2 in |
Brass Body | N |
Inlet Gender | Female |
Outlet Gender | Female |
Outlet Type | NPT |
Maximum Operating Temperature | 400 Degrees F |
Maximum Air Flow | 4 cfm |
Exhaust Type | NPT |
Maximum Operating Pressure | 250 psi |
Exhaust Gender | Female |
Inlet Type | NPT |
Description
Discharge Valve, Inlet Size 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Exhaust Size 1/2 in, Exhaust Type NPT, Exhaust Gender Female, Maximum Operating Pressure 250 psi, Maximum Air Flow 4 cfm, Body Material Aluminum, Spring Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Quick Clamp, 1Pc, 1/2 In, Alum (QCL-8-A)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116210-85)
- FESTO Standards-Based Cylinder DSBG-160-400-PPVA-N3 (DSBG-160-400-PPVA-N3)
- CARTER BEARINGS 1.75", Bronze Bushing Cam Follower (SFH-56-A)
- CONRADER Discharge Valve, 500 psi, 1/4in. NPT (D5)
- CONRADER Discharge Valve, 1/8in. NPT, 2-15/64in. L (D6)
- CONRADER Discharge Valve, 500 psi, 1/8in. NPT (D)
- CONRADER Pilot Valve, 1200 psi, 3/8in.NPT, 2-1/4in.L (RCL-S-HU-95-125)
- CONRADER Pilot Valve, 1200 psi, 3/8in. NPT, Brass (RCL-S-HU-160-175)
- CONRADER Mega RCB Valve Replacement (2001-RCB145175)
- ARO Valve, 1/4 in Port, NPT (E252CS)
- Conrader Pneumatic Valves