Shop All Pneumatic Condensate Auto Drains
Conrader
Auto Drain Valve, 1/4 In. NPT, 500 psi
Mfr # WV-1-KIT
Zoro # G4317065
original price:
$92.35
15% off
new price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in NPT
- Drain Outlet Dia. 1/4 in
- Min. Pressure 30 psi
- Overall Width 1 1/4 in
- Overall Depth 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # WV-1-KIT
- Zoro # G4317065
- Country of Origin United States
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/4 in NPT |
Drain Outlet Dia. | 1/4 in |
Overall Width | 1 1/4 in |
Overall Depth | 1 1/4 in |
Overall Height | 2 17/25 in |
Details
Item | Automatic Drain Valve |
Min. Pressure | 30 psi |
Max. Pressure | 500 psi |
Operating Temp. Range | -15 Degrees to 250 Degrees F |
Body Material | Brass |
Cycle Time | Each Time the Compressor Starts and Stops |
Includes | 1/4 in x 1/4 in Brass Tee, 8ft x 1/4In Nylon Tubing, Manual Drain Cock, Push Connect Fitting |
Description
Automatic Drain Valve, Pipe Size 1/4 in NPT, Drain Outlet Dia. 1/4 in, Max. Pressure 500 psi, Operating Temp. Range -15 Degrees to 250 Degrees F, Min. Pressure 30 psi, Cycle Time Each Time the Compressor Starts and Stops, Body Material Brass, Overall Height 2 17/25 in, Overall Width 1 1/4 in, Overall Depth 1 1/4 in, Includes 1/4 in x 1/4 in Brass Tee, 8ft x 1/4In Nylon Tubing, Manual Drain Cock, Push Connect Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6221 2Z, Single Row Ball Brgs, 6221 2Z (6221 2Z)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (284507TC)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X10X08)
- ARROW PNEUMATICS Breather Vent, 1/8", PK10 (ASP-1BV)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/2 In. (13X534)
- NANO No Air Loss Condensate Drain, Electronic (NED 40LC)
- SPEEDAIRE Auto Drain Valve, Pipe 1/4" NPT, 75 gpm (53RG50)
- CONTROL DEVICES Zero Loss Condensate drain for 0 psi pressure liquid feed (PH50-0GAAA)
- SPEEDAIRE Auto Drain Valve, 230V, 1/4 In., 0.75 gpm (13X537)
- SPEEDAIRE Auto Drain Valve, Pipe 1/2" NPT, 75 gpm (53RG52)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/2", 1.6 gpm (53CE42)
- Conrader Pneumatic System Components