Shop All Pneumatic Safety Valves
Conrader
Air Safety Valve, 3/8" (M) NPT Inlet
Mfr # SRV250-38-60 SST
Zoro # G5165028
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 3/8 in
- (F)NPT Outlet (In.) 3/8 in
- Preset Setting (PSI) 60
- Rated CFM @ Set Pressure 59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV250-38-60 SST
- Zoro # G5165028
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 3/8 in |
(F)NPT Outlet (In.) | 3/8 in |
Preset Setting (PSI) | 60 |
Rated CFM @ Set Pressure | 59 |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/8 in, (F)NPT Outlet (In.) 3/8 in, Preset Setting (PSI) 60 psi, 59 cfm Rated CFM @ Set Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union Pop-Off 12mm (1129-584)
- ARO Manifold, 4 Stations (SML81N-04)
- BESTORQ 3VX425 Cogged Belt, 42.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX425)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 1Lb. (45018)
- CONRADER Safety Valve, Soft Seat, 1/4 In, 75 PSI, SS (SRV250-V-SS-075)
- CONRADER Pressure Relief Valve, Brass Ball (0943W-CE-175)
- CONRADER Safety Valve, Soft Seat, 1/4In, 325 PSI, SS (SRV250-V-SS-325)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-100 SST)
- CONRADER Pressure Relief Valve, 75 PSI (SRV187-75)
- CONRADER Safety Valve, Soft Seat, 1/4In, 100 PSI, SS (SRV250-V-SS-100)
- CONRADER Pressure Relief Valve, Brass Ball (1299W-CE-100)
- Conrader Pneumatic Safety Valves