Shop All Pneumatic Safety Valves
Conrader
Air Safety Valve, 1/8" (M) NPT Inlet
Mfr # SRV250-18-150 SST
Zoro # G5164495
original price:
$9.89
5% off
new price: $9.39
/ea
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/8 in
- (F)NPT Outlet (In.) 1/8 in
- Preset Setting (PSI) 150 psi
- Rated CFM @ Set Pressure 132 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV250-18-150 SST
- Zoro # G5164495
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/8 in |
(F)NPT Outlet (In.) | 1/8 in |
Preset Setting (PSI) | 150 psi |
Rated CFM @ Set Pressure | 132 cfm |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/8 in, (F)NPT Outlet (In.) 1/8 in, Preset Setting (PSI) 150 psi, 132 cfm Rated CFM @ Set Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK Band Locking8"8T-Lb (208450)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40B12F-1/2)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1250492, Pressure Line, 10 micron (ZX-1250492)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/4 In, SAE 28, PK10 (360030028070)
- CONRADER Pressure Relief Valve, Brass Ball (5663W-CE-100)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRH375-200 SST)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 250 PSI (SRV530-1/2-250)
- CONRADER Pressure Relief Valve, Brass Ball (5713G-CE-125)
- CONRADER Safety Valve, Hard Seat, 1/4In, 200 PSI, SS (SRH250-SS-200)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 200 PSI (SRV530-3/4-200)
- CONRADER Pressure Relief Valve, 60 PSI (SRV187-60)
- Conrader Pneumatic Safety Valves