Shop All Pneumatic Safety Valves
Conrader
Air Safety Valve, 1/8" (M) NPT Inlet
Mfr # SRH250-1/8 150 SST
Zoro # G5165746
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/8 in
- (F)NPT Outlet (In.) 1/8 in
- Preset Setting (PSI) 150 psi
- Rated CFM @ Set Pressure 129 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRH250-1/8 150 SST
- Zoro # G5165746
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/8 in |
(F)NPT Outlet (In.) | 1/8 in |
Preset Setting (PSI) | 150 psi |
Rated CFM @ Set Pressure | 129 cfm |
Item | Air Safety Valve |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/8 in, (F)NPT Outlet (In.) 1/8 in, Preset Setting (PSI) 150 psi, 129 cfm Rated CFM @ Set Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/2-12 In, St (TCL-24-12-F)
- FLARETITE 37Deg Jic Seal Kit (SK61-37FT-304-SOR)
- MILTON A Style Plug, 1/4" Hose Barb, PK10 (777-4)
- DAYTON Speed Reducer, C-Face, 56C, 12.5:1 (2Z154)
- CONRADER Pressure Relief Valve, 60 PSI (SRV187-60)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-14-200 SST)
- CONRADER Safety Valve, Soft Seat, 1-1/4In, 150 PSI (SRV765-114-150)
- CONRADER Pressure Relief Valve, Brass Ball (5008W-CE-100)
- CONRADER Safety Valve, Soft Seat, 1/4In, 350 PSI, SS (SRV250-V-SS-350)
- CONRADER Pressure Relief Valve, Brass Ball (5713G-CE-125)
- CONRADER Pressure Relief Valve, Brass Ball (0943W-CE-175)
- Conrader Pneumatic Valves