Shop All Pneumatic Safety Valves
Conrader
Air Safety Valve, 1/4" (M) NPT Inlet
Mfr # SRH250-1/4 75 SST
Zoro # G5165773
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/4 in
- (F)NPT Outlet (In.) 1/4 in
- Preset Setting (PSI) 75 psi
- Rated CFM @ Set Pressure 69 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRH250-1/4 75 SST
- Zoro # G5165773
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/4 in |
(F)NPT Outlet (In.) | 1/4 in |
Preset Setting (PSI) | 75 psi |
Rated CFM @ Set Pressure | 69 cfm |
Item | Air Safety Valve |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/4 in, (F)NPT Outlet (In.) 1/4 in, Preset Setting (PSI) 75 psi, 69 cfm Rated CFM @ Set Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SSH2-63Y)
- ZORO SELECT QD Bushing, Series SK, Bore 1-15/16 In (SK11516)
- CAMOZZI Female Banjo, 1/4" NPT (2023 04-04)
- DAYTON Capacitor-Start High Torque Farm Duty Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame (1TMW3)
- CONRADER Pressure Relief Valve, Brass Ball (5008P-CE-75)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 60 SST)
- CONRADER Pressure Relief Valve, Brass Ball (1299W-CE-125)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 150 PSI (SRV530-1/2-150)
- CONRADER Safety Valve, Soft Seat, 1/4In, 100 PSI, SS (SRV250-V-SS-100)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-060 sst)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-14-200 SST)
- Conrader Pneumatic Safety Valves