Shop All Pneumatic Safety Valves
Conrader
Air Safety Valve, 1/4" (M) NPT Inlet
Mfr # SRh250-14- 175 SST
Zoro # G5165868
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/4 in
- (F)NPT Outlet (In.) 1/4 in
- Preset Setting (PSI) 175 psi
- Rated CFM @ Set Pressure 149 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # SRh250-14- 175 SST
- Zoro # G5165868
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/4 in |
(F)NPT Outlet (In.) | 1/4 in |
Preset Setting (PSI) | 175 psi |
Rated CFM @ Set Pressure | 149 cfm |
Item | Air Safety Valve |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/4 in, (F)NPT Outlet (In.) 1/4 in, Preset Setting (PSI) 175 psi, 149 cfm Rated CFM @ Set Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, SPZ, 10 x 625mm LP (SPZ625)
- MOLON DC Gearmotor, 25 rpm, 12V, Vented (CHM-1225-1M)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AK9478)
- TRIM Nonchlorinatd Fluid, Siloxane Free, 5 gal. (SOLLCSF/5)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-150)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (srv250-14-175 SST)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-250 SST)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 175 PSI (SRV530-3/4-175)
- CONRADER Pressure Relief Valve, Brass Ball (1299Y-CE-50)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 275 SST)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 175 psi (SF50-1A175)
- Conrader Pneumatic Safety Valves