Shop All Pneumatic Safety Valves
Conrader
Air Safety Valve, 1/4" (M) NPT Inlet
Mfr # SRH250-1/4 100 SST
Zoro # G5164118
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/4 in
- (F)NPT Outlet (In.) 1/4 in
- Preset Setting (PSI) 100 psi
- Rated CFM @ Set Pressure 89 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRH250-1/4 100 SST
- Zoro # G5164118
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/4 in |
(F)NPT Outlet (In.) | 1/4 in |
Preset Setting (PSI) | 100 psi |
Rated CFM @ Set Pressure | 89 cfm |
Item | Air Safety Valve |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/4 in, (F)NPT Outlet (In.) 1/4 in, Preset Setting (PSI) 100 psi, 89 cfm Rated CFM @ Set Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- BROWNING Split Taper Bush-600 (P1X1-3/8 KWY 3/8X3/16)
- CONTINENTAL CONTITECH 2" Water Discharge Hose RD (20012501)
- MILWAUKEE TOOL Grease Gun and Battery (2646-20, 48-11-1820)
- CONRADER Pressure Relief Valve, Brass Ball (1299W-CE-125)
- CONRADER Pressure Relief Valve, SS Ball (6428R-CE-50)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRV250-18-150 SST)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8 175 SST)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-200 SST)
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet (SRV530-34-200 sst)
- CONRADER Safety Valve, Soft Seat, 1/2In, 200 PSI, SS (SRV390-1/2-V-SS-200)
- Conrader Pneumatic Valves