Shop All Pneumatic Safety Valves
Conrader
Air Safety Valve, 1/2" (M) NPT Inlet
Mfr # SRV530-12-150 sst
Zoro # G5166017
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- (F)NPT Outlet (In.) 1/2 in
- Preset Setting (PSI) 150 psi
- Rated CFM @ Set Pressure 601 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV530-12-150 sst
- Zoro # G5166017
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
(F)NPT Outlet (In.) | 1/2 in |
Preset Setting (PSI) | 150 psi |
Rated CFM @ Set Pressure | 601 cfm |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, (F)NPT Outlet (In.) 1/2 in, Preset Setting (PSI) 150 psi, 601 cfm Rated CFM @ Set Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 65mm Bore (UCP213-65MM)
- NUMATICS MK8 SOLENOID VALVE 3 POSITION (082SS615K000030)
- CARLISLE RBP144-2 Super Vee-Band (RBP144-2)
- PIX Belt, XPZ Cogged, 10 x 1800mm LP (XPZ1800)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRh250-14- 175 SST)
- CONRADER Pressure Relief Valve, Brass Ball (0943W-CE-175)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 60 PSI, SS (SRV390-1/2-V-SS-060)
- CONRADER Pressure Relief Valve, Brass Ball (0943W-CE-100)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 275 PSI (SRV530-1/2-275)
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-275)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 100 PSI (SRV530-1/2-100)
- Conrader Pneumatic Valves