Shop All Pneumatic Safety Valves
Conrader
Air Safety Valve, 1" (M) NPT Inlet
Mfr # SRV765-1-150 SST
Zoro # G5164276
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1 in
- (F)NPT Outlet (In.) 1 in
- Preset Setting (PSI) 150 psi
- Rated CFM @ Set Pressure 1,281 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV765-1-150 SST
- Zoro # G5164276
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1 in |
(F)NPT Outlet (In.) | 1 in |
Preset Setting (PSI) | 150 psi |
Rated CFM @ Set Pressure | 1,281 cfm |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1 in, (F)NPT Outlet (In.) 1 in, Preset Setting (PSI) 150 psi, 1,281 cfm Rated CFM @ Set Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla 3/8"x50ft Retractable Air Hose (LEGL8611FZ)
- 3M Wheel Flange 55085, 1/pk (55085)
- FESTO Push-In L-Fitting QSML-G1/8-6 (QSML-G1/8-6)
- MIDWEST FASTENER 1/2" Black Oxide Steel Double Split Shaft Collar 2PK (933507)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8-100 SST)
- CONRADER Safety Valve, Hard Seat, 1/2In, 150 PSI, SS (SRH375-1/2-SS-150)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (srv250-14-175 SST)
- CONRADER Safety Valve, Soft Seat, 3/4In, 100 PSI, SS (SRV530-3/4-V-SS-100)
- CONRADER Safety Valve, Soft Seat, 1 In, 125 PSI (SRV765-1-125)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-200 SST)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 75 psi (SB50-0A075)
- Conrader Pneumatic Valves