Shop All Peelers, Cutters and Slicers
Connoisseur
Turner 4 In X 2 In
Mfr # 19670
Zoro # G1023508
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Turner 4 In X 2 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connoisseur
- MFR # 19670
- Zoro # G1023508
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Turner 4 In X 2 In |
Product Type | Turner 4 In X 2 In |
Description
Turner 4 In X 2 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANS DOWN FLOUR 32 oz. Box Swans Down Cake Flour Box, PK8 (47900-13011)
- ALLIANCE DOOR SEAL - VERSION 1.2 (SP529575)
- WELLS Rc Network 100 Omhs 0.1Mf (2E-301962)
- PREMIUM LEVELLA 1.6 Qt Electric Tea Kettle (PTK5156)
- CONNOISSEUR Steak Turner 8 In X 4 In (19730)
- CONNOISSEUR Cimeter Steak Knife 10 In (24073)
- CONNOISSEUR Slotted Fish Turner, Heat 65 In X 3 In (19673H)
- NEW AGE Poly Box Storage Rack, 8 Pan Capacity (1481)
- CRESTWARE Disher, 0.63 oz., 10 in. L (DSS50)
- NEW AGE Container Dolly, 700 lb. (97205)
- GOOD COOK Apple Wedger Red (10600)
- Connoisseur Peelers, Cutters and Slicers