Shop All Peelers, Cutters and Slicers
Connoisseur
Steak Turner 8 In X 4 In
Mfr # 19730
Zoro # G1024110
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Steak Turner 8 In X 4 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connoisseur
- MFR # 19730
- Zoro # G1024110
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Steak Turner 8 In X 4 In |
Product Type | Steak Turner 8 In X 4 In |
Description
Steak Turner 8 In X 4 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Fryer Splash Guard (265597)
- DEXTER RUSSELL Vent Knife 35 In (11113)
- HOBART Probe, Rinse , W/Lrg Connector (00-328994)
- SERTEK Blade, Fan, 5-1/2"Od, 3/16"Id, Cw For - Part# 7000048-5109E (7000048-5109E)
- CONNOISSEUR Slotted Fish Turner, Heat 65 In X 3 In (19673H)
- CONNOISSEUR Cimeter Steak Knife 10 In (24073)
- CRESTWARE Disher, 4.66 oz., 9-1/4 in. L (DD06)
- NEW AGE Poly Box Storage Rack, 8 Pan Capacity (1481)
- TEXAS Texan York Nut Sheller (00001)
- RSVP INTERNATIONAL Cheese Slicer with Blade (CHZ-BL)
- PRINCE CASTLE Wedger-Citrus 8 Cut For - Part# Cw6 (CW6)
- Connoisseur Peelers, Cutters and Slicers