Shop All Peelers, Cutters and Slicers
Connoisseur
Narrow Fillet Knife W/Sheath 8 In
Mfr # 19183
Zoro # G1022948
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knife Type Boning Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Connoisseur
- MFR # 19183
- Zoro # G1022948
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Fillet Knife |
Knife Type | Boning Knife |
Description
Fillet Knife, Knife Type Boning Knife
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISPENSE RITE Dispense-Rite Surface-Mount, Gravity-Feed Cup Dispenser - 14 to 24 oz. (ADJ-NW-81)
- SUNRISE CONFECTIONS SC Peppermint Starlights 31lbs Bulk (S8001801)
- PERK Eco-ID Compostable Paper Hot Cups, 12 oz, White/Green, PK50, 50PK (PK56222)
- FETCO 5 Long Dig Temperature Probe (1000.00061.00)
- CONNOISSEUR Cimeter Steak Knife 10 In (24073)
- CONNOISSEUR Slotted Fish Turner, Heat 65 In X 3 In (19673H)
- CONNOISSEUR Steak Turner 8 In X 4 In (19730)
- JACCARD Safe Hand Mandolin Abs W/7 Blades (200421)
- DEXTER RUSSELL Bakers Spatula 12 In (17463)
- SHARPTOOLS International Apple Peeler & Corer (SH83082)
- AMERICAN METALCRAFT Aluminum Egg Slicer (ES474)
- Connoisseur Peelers, Cutters and Slicers