Shop All Desks
Connexion
U Shaped Desk, 92.6" D X 71.1" W X 65.9" H, Slate/Sandstone, Melamine
Mfr # 93879-59
Zoro # G0732967
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,036.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
- Overall Width 71.1"
- Overall Depth 92.6"
- Overall Height 65.9"
- Color Slate/Sandstone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 92.6" |
Overall Height | 65.9" |
Width | 71.1" |
Height | 65.9" |
Details
Type | U Shaped Desk |
Item | Workstation,U-Shaped,Slate/Sandstone |
Color | Slate/Sandstone |
Material | Melamine |
Number of Drawers | 3 |
Series | Connexion |
Top Material | Melamine |
Number of Pedestals | 1 |
Product Type | Workstation,U-Shaped,Slate/Sandstone |
Description
Workstation,U-Shaped,Slate/Sandstone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 96" L, 29" H, High Pressure Laminate Top, Walnut (CF1896PX-01)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3096-MEL-WAL-GG)
- INFINITY INSTRUMENTS Prosaic 24 Hour, Clock (90/1224-1)
- TRADEMARK FINE ART Michael Tompsett 'Chicago Illinois Skyline Sheet Music' Canvas Art, 30x47 (MT0818-C3047GG)
- CONNEXION Executive Desk, 29.8" D X 71.1" W X 30.4" H, Slate/Sandstone, Melamine (93400-1159)
- CONNEXION Bridge, 19.8" D X 39.4" W X 30.4" H, Slate/Sandstone, Melamine (93820-1159)
- CONNEXION Credenza, 13.4" D X 70.6" W X 35-1/2" H, Slate/Sandstone (93510-1159)
- CONNEXION Return Shell, 29.8" D X 59-1/2" W X 30.4" H, Slate/Sandstone, Melamine (93812-1159)
- HON 14.63 in D X 72" W X 37.13" H, Mahogany, Woodgrain Laminate (H10534.NN)
- ALERA TECHNOLOGIES ALE 42 x 24 in. Valencia Series Mobile Workstation Desk - Espresso (VA204224ES)
- TECHNI MOBILI Techni Mobili RTA-B006-GPH06 Folding Table Laptop Cart; Graphite - 26-35.75 x 20.75 x 14.25 in. (RTA-B006-GPH06)
- Connexion Desks