Shop All Desks
Connexion
Executive Desk, 29.8" D X 71.1" W X 30.4" H, Slate/Sandstone, Melamine
Mfr # 93400-1159
Zoro # G0732188
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$314.99
Free 30-Day Returns
Key Features
- Type Executive Desk
- Overall Width 71.1"
- Overall Depth 29.8"
- Overall Height 30.4"
- Color Slate/Sandstone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 29.8" |
Overall Height | 30.4" |
Height | 30.4" |
Width | 71.1" |
Details
Type | Executive Desk |
Item | Bowfront Desk,Slate/Sandstone |
Color | Slate/Sandstone |
Material | Melamine |
Top Material | Melamine |
Color Top | Slate |
Series | Connexion |
Standards | ANSI/BIFMA |
Green Certification or Other Recognition | FSC |
Assembly | Assembly Required |
For Use With | Home Office |
Features | Grommet, Wear Resistant, Scratch Resistant, Stain Resistant |
Product Type | Bowfront Desk,Slate/Sandstone |
Description
Bowfront Desk,Slate/Sandstone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AS SEEN ON TV BODY PILLOW HOME WHITE (30820RTM)
- FLASH FURNITURE Contemporary Chair, Plastic, 18" Height, No Arms, Black Fabric (XU-DG-60442-660-1-BK-GG)
- SILVER KING Support Shelf W/Tang (99531P)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Black (BC18-84 BLACK)
- CONNEXION Credenza, 13.4" D X 70.6" W X 35-1/2" H, Slate/Sandstone (93510-1159)
- CONNEXION Return Shell, 29.8" D X 59-1/2" W X 30.4" H, Slate/Sandstone, Melamine (93812-1159)
- CONNEXION U Shaped Desk, 92.6" D X 71.1" W X 65.9" H, Slate/Sandstone, Melamine (93879-59)
- CONNEXION Bridge, 19.8" D X 39.4" W X 30.4" H, Slate/Sandstone, Melamine (93820-1159)
- BASICWISE White Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and 2 Shelves Computer Writing Desk (QI004024.WT)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Metal, Brown, Black (I 7161)
- VIE AIR Vie Air VA-8TBF 8 in. High Velocity Wall Mountable Turbo Desk & Floor Fan (VA-8TBF)
- Connexion Desks