Shop All Desks
Connexion
Credenza, 13.4" D, 70.6" W, 35-1/2" H, Slate/Sandstone
Mfr # 93510-1159
Zoro # G0732118
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Credenza
- Overall Width 70.6"
- Overall Depth 13.4"
- Overall Height 35-1/2"
- Color Slate/Sandstone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 70.6" |
Overall Depth | 13.4" |
Overall Height | 35-1/2" |
Height | 35-1/2" |
Width | 70.6" |
Details
Type | Credenza |
Item | Hutch,Slate/Sandstone |
Color | Slate/Sandstone |
Weight | 70 lb |
Series | Connexion |
For Use With | Home Office |
Assembly | Assembly Required |
Green Certification or Other Recognition | FSC |
Standards | ANSI/BIFMA |
Features | Wire Management Channel |
Product Type | Hutch,Slate/Sandstone |
Description
Hutch,Slate/Sandstone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet (PL183CH)
- TRADEMARK FINE ART Emma Scarvey 'Farmhouse Wreath Ii' Canvas Art, 18x18 (WAG09563-C1818GG)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Chrome (620870140)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock (513-1419-INT)
- CONNEXION Executive Desk, 29.8" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93400-1159)
- CONNEXION Bridge, 19.8" D, 39.4" W, 30.4" H, Slate/Sandstone, Melamine (93820-1159)
- CONNEXION U Shaped Desk, 92.6" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93879-59)
- CONNEXION Return Shell, 29.8" D, 59-1/2" W, 30.4" H, Slate/Sandstone, Melamine (93812-1159)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 60" x 30" (SGLHDPL103MW)
- BAXTON STUDIO Belora Modern Wenge Brown Finished Desk (146-8271)
- MARTHA STEWART Ollie Home Office Desk w/3 Drawers in Gray Wood Grain w/Oil Rubbed Bronze Hardware (ZG-ZP-028-GY-BK-MS)
- Connexion Desks