Shop All Desks
This Product is Discontinued
Connexion
Credenza, 13.4" D, 70.6" W, 35-1/2" H, Bordeaux/Slate (Discontinued)
Mfr # 93510-1139
Zoro # G0732048
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Credenza
- Overall Width 70.6"
- Overall Depth 13.4"
- Overall Height 35-1/2"
- Color Bordeaux/Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 70.6" |
Overall Depth | 13.4" |
Overall Height | 35-1/2" |
Height | 35-1/2" |
Width | 70.6" |
Details
Type | Credenza |
Item | Hutch,Bordeaux/Slate |
Color | Bordeaux/Slate |
Series | Connexion |
Description
Hutch,Bordeaux/Slate
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.