Shop All Earmuffs
This Product is Discontinued
Connectunes
Over-the-Head Electronic Ear Muffs, 22 dB, Black (Discontinued)
Mfr # COM-660W
Zoro # G2088110
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Series COM Electronic headset
- Noise Reduction Rating 22 dB
- Ear Muff Style Over-the-Head
- Cushion Material Polyester, PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connectunes
- MFR # COM-660W
- Zoro # G2088110
- UPC # 729294356609
- Country of Origin Taiwan, Province of China
- Category Earmuffs
Dimensions
Battery Size | AA |
Description
Electronic Ear Muffs, Headset Style Over-the-Head, Noise Reduction Rating 22 dB, Connection Type Wireless Radio, Wired Connection Type 3.5mm Mono Jack, Cushion Material Polyester, PVC, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 3.5mm Jack, Standards ANSI S3.19, EN352-2, Band Color Black, Band Material PVC, Battery Chemistry Alkaline, Battery Size AA, Battery Type Disposable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.