Shop All Circuit Breaker & Panelboard Accessories
Connecticut Electric
RV Plug Adaptor, 50A to 20A
Mfr # CESMAD5020
Zoro # G4598496
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- Amperage 50 Amp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Connecticut Electric
- MFR # CESMAD5020
- Zoro # G4598496
- UPC # 094925032956
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Plug Adaptor |
Amps | 50A |
Amperage | 50 Amp |
Description
RV Plug Adaptor,50A to 20A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (22956784)
- HARTING Han 3A M Insert Screw, PK 10 (09200032611)
- SOUTHWIRE Southwire Woods 1.5 ft. L 6 outlets Power Strip w/Surge Protection White 280 J (41345)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (CCMR1.25)
- CONNECTICUT ELECTRIC RV Power Oulet, 50A (CESMPS54HR)
- CONNECTICUT ELECTRIC RV Plug Adaptor, 30A to 20A (CESMAD3020)
- CONNECTICUT ELECTRIC RV Plug Adaptor, 50A to 30A (CESMAD5030)
- CONNECTICUT ELECTRIC Siemens® ITEMBK200 200 Amp Main Breaker Conversion Kit (ITEMBK200)
- SQUARE D Accessory, PowerPacT L, neutral assembly kit for circuit breaker enclosure, 400 to 600A, copper (SNC800LX)
- ENERPAC Load Cell, 10, 000 Lbs (LH50)
- EATON Cover, 225A, 120/240V (CHPX6LF)
- Connecticut Electric Circuit Breaker & Panelboard Accessories