Shop All Circuit Breaker & Panelboard Accessories
Connecticut Electric
RV Plug Adaptor, 30A to 20A
Mfr # CESMAD3020
Zoro # G4598505
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Amperage 30 Amp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # CESMAD3020
- Zoro # G4598505
- UPC # 094925032413
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Plug Adaptor |
Amps | 30A |
Amperage | 30 Amp |
Description
RV Plug Adaptor,30A to 20A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 3A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF003)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/V DC (9422TDF63)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK300 (30-073J)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 15/32in., PK500 (FSD73-8-D)
- CONNECTICUT ELECTRIC RV Power Oulet, 50A (CESMPS54HR)
- CONNECTICUT ELECTRIC RV Plug Adaptor, 50A to 20A (CESMAD5020)
- CONNECTICUT ELECTRIC Siemens® ITEMBK200 200 Amp Main Breaker Conversion Kit (ITEMBK200)
- CONNECTICUT ELECTRIC RV Plug Adaptor, 50A to 30A (CESMAD5030)
- SIEMENS Collar Strap for Ground Bars (ECCS1)
- SQUARE D Fixed Lock I-Line (LV426907)
- BRADY Multi-Pole Breaker Lockout, 120/277V AC, 2, 3 Poles (148697)
- Connecticut Electric Circuit Breaker & Panelboard Accessories