Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBIZ Thin Series 50A, 2 Pole, 120/240V AC
Mfr # VPKUBIZ0250
Zoro # G007904520
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIZ Thin
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # VPKUBIZ0250
- Zoro # G007904520
- UPC # 94925003130
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.53 in |
Height | 5.63 in |
Details
Item | Circuit Breaker |
Series | UBIZ Thin |
Amps | 50A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
Zinsco, 50A, 240V, Double Pole Circuit Breaker Thin, Clam Shell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 1200A, 600V AC, Non-Indicating (KRP-C-1200SP)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (S8VK-G48024)
- LEGRAND 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-17/64" W (3260WBK)
- CALCONDUIT Elbow, 2 in., 45 Degree, EMT (877023)
- CONNECTICUT ELECTRIC Circuit Breaker, 20A, 1 Pole (607402)
- CONNECTICUT ELECTRIC Circuit Breaker, QT Series 20/20A, 1 Pole, 120V AC (ITEQ2020NC)
- CONNECTICUT ELECTRIC Circuit Breaker, QP Series 20A, 2 Pole, 120/240V AC (VPKQ220)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 30A, 2 Pole, 120/240V AC (6967376)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (VPKA230)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 60A, 2 Pole, 120/240V AC (UBIZ260B)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 20A, 1 Pole, 120V AC (UBIF20NB)
- Connecticut Electric Circuit Breakers