Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBIZ Thin Series 20A, 2 Pole, 120/240V AC
Mfr # VPKUBIZ0220
Zoro # G507904761
product price: $133.99
/ea
Sold in multiples of 3 for $401.97
Free Shipping & Returns
$401.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIZ Thin
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # VPKUBIZ0220
- Zoro # G507904761
- UPC # 94925003109
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.53 in |
Height | 5.63 in |
Details
Item | Circuit Breaker |
Series | UBIZ Thin |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
Zinsco, 20A, 240V, Double Pole Circuit Breaker Thin, Clam Shell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, T (ERT50)
- RACO Three Piece Coupling, 1-1/2" Conduit (1506)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 1 5/16In Max Cap (BCH21-U-2-4)
- NVENT HOFFMAN Angle Sealing Plate, 4.00x4.00, Steel 90 (F44LSAG)
- CONNECTICUT ELECTRIC Circuit Breaker, QP Series 20A, 1 Pole, 120V AC (ITEQ120)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 40A, 2 Pole, 120/240V AC (UBIZ240B)
- CONNECTICUT ELECTRIC Breaker 120 Cutler Hammer (CHF120)
- CONNECTICUT ELECTRIC Circuit Breaker, 20A, 1 Pole (607402)
- CONNECTICUT ELECTRIC Circuit Breaker, QT Series 20/20A, 1 Pole, 120V AC (ITEQ2020NC)
- CONNECTICUT ELECTRIC Circuit Breaker, QD Series 20A, 2 Pole (VPKD220)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 2 Pole, 400V AC, C Curve (5SY62017)
- Connecticut Electric Circuit Breakers