Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBIZ Thin Series 20A, 2 Pole, 120/240V AC
Mfr # UBIZ0220
Zoro # G305641660
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIZ Thin
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # UBIZ0220
- Zoro # G305641660
- UPC # 94925030334
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.53 in |
Height | 5.63 in |
Details
Item | Circuit Breaker |
Series | UBIZ Thin |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Description
Zinsco ubiz0220 replacement circuit breaker type ubiz rc3820 2-pole 20a zinsco circuit breaker by connecticut electric type ubiz. For use in zinsco load centers that accept type rc circuit breakers. Etl listed. 10,000 aic 2-pole 20a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG29J27)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (3TX7115-5NC13)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L2)
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, Toggle (4801BW)
- CONNECTICUT ELECTRIC Circuit Breaker, 20A, 1 Pole (607402)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 20A, 2 Pole, 120/240V AC (6968580)
- CONNECTICUT ELECTRIC Circuit Breaker, QT Series 15/15A, 1 Pole, 120V AC (ITEQ1515NC)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thin Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- CONNECTICUT ELECTRIC Breaker 120 Cutler Hammer (CHF120)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 40A, 2 Pole, 120/240V AC (6967384)
- SQUARE D Molded Case Circuit Breaker, HDA Series 50A, 3 Pole, 600V AC (HDA36050)
- Connecticut Electric Circuit Breakers