Connecticut Electric

Circuit Breaker, UBIZ Thin Series 15/15A, 2x1 Pole, 120V AC


product price: $119.99
/ea
Sold in multiples of 6 for $719.94
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series UBIZ Thin
  • Amps 15/15A
  • Number of Poles 2x1
  • AC Voltage Rating 120V AC
  • Circuit Breaker Mounting Style Plug In
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 0.75 in
Depth 2.53 in
Height 4.81 in

Details

Item Circuit Breaker
Series UBIZ Thin
Amps 15/15A
Number of Poles 2x1
AC Voltage Rating 120V AC
Circuit Breaker Mounting Style Plug In
Max. AIR Rating 10kA
DC Voltage Rating Not Rated

Description

Zinsco, 15A, 120V, Twin Pole Circuit Breaker, Thin, Clam Shell

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.