Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBIZ Thick Series 60A, 2 Pole, 120/240V AC
Mfr # VPKUBIZ260
Zoro # G507904426
product price: $102.99
/ea
Sold in multiples of 3 for $308.97
Free Shipping & Returns
$308.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIZ Thick
- Amps 60A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # VPKUBIZ260
- Zoro # G507904426
- UPC # 94925003079
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.53 in |
Height | 4.81 in |
Details
Item | Circuit Breaker |
Series | UBIZ Thick |
Amps | 60A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
Zinsco, 60A, 240V, Double Pole Circuit Breaker Thick, Clam Shell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Modular Patch Panel, Angled, 24 Port, (NKPPA24FMY)
- MIDWEST FASTENER UL Class Fuse, AGC Series, Fast-Acting, 1.4A, 250V AC, 5 PK (67181)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR3B261B)
- WIREMOLD 2-GANG W/TWO RECTANGULAR OPENI (V4047RR)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 15A, 1 Pole, 120V AC (6966956)
- CONNECTICUT ELECTRIC CRCUIT BREAKR CH 2P DUAL 2/15A (CHF215)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (1318070)
- CONNECTICUT ELECTRIC Circuit Breaker, QP Series 20A, 2 Pole, 120/240V AC (VPKQ220)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 15A, 1 Pole, 120V AC (246884)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 1 Pole, 120V AC (6967145)
- SIEMENS Circuit Breaker, QFGA2 Series 20A, 1 Pole, 120V AC (Q120DF)
- Connecticut Electric Circuit Breakers