Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBIZ Thick Series 50A, 2 Pole, 120/240V AC
Mfr # VPKUBIZ250
Zoro # G007904650
product price: $133.99
/ea
Sold in multiples of 3 for $401.97
Free Shipping & Returns
$401.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIZ Thick
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # VPKUBIZ250
- Zoro # G007904650
- UPC # 94925003062
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.53 in |
Height | 4.81 in |
Details
Item | Circuit Breaker |
Series | UBIZ Thick |
Amps | 50A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
Zinsco, 50A, 240V, Double Pole Circuit Breaker Thick, Clam Shell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 50A Surface Mount Black 10-50R Non-Grounding Range Power Outlet (R20-05050-P00)
- TRANE Swt00601 Switch;Door Interlock, (SWT00601)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- CANTEX Plaster Ring, NOVAL Accessory, 1 Gang, PVC, Single Gang Bracket (EZ03SXAR)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 40A, 2 Pole, 120/240V AC (6967384)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 50A, 2 Pole, 120/240V AC (247627)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 15A, 1 Pole, 120V AC (UBIZ15B)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 30A, 2 Pole, 120/240V AC (UBIZ230)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- CONNECTICUT ELECTRIC Circuit Breaker, 20A, 1 Pole (607402)
- GE Miniature Circuit Breaker, THQB Series 45A, 2 Pole, 120/240V AC (THQB2145)
- Connecticut Electric Circuit Breakers