Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBIZ Thick Series 40A, 2 Pole, 120/240V AC
Mfr # UBIZ240
Zoro # G305641875
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIZ Thick
- Amps 40A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # UBIZ240
- Zoro # G305641875
- UPC # 94925030433
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.53 in |
Height | 4.81 in |
Details
Item | Circuit Breaker |
Series | UBIZ Thick |
Amps | 40A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
Zinsco ubiz240 replacement circuit breaker type ubiz qc40 2-pole 40a zinsco circuit breaker by connecticut electric type ubiz. For use in zinsco load centers that accept type qc circuit breakers. Etl listed. 10,000 aic 2-pole 40a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule Assort Kit, 100 Pieces, #12-6 AWG (KP-FSD3)
- QUAZITE Underground Enclosure Assembly, Street Lighting Cover, 12 in H, 14-3/4 in L, 14-3/4 in W (PC1212Z80141)
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 50 (46-418)
- RACO EMT COMPR CPLNG"SUL 1" DIE CAST ZINC (2834)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 60A, 2 Pole, 120/240V AC (UBIZ260B)
- CONNECTICUT ELECTRIC Circuit Breaker, QP Series 20A, 1 Pole, 120V AC (ITEQ120)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (1318237)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607428)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 20A, 2 Pole, 120/240V AC (6968580)
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFP115AF)
- Connecticut Electric Circuit Breakers