Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBIZ Thick Series 30A, 2 Pole, 120/240V AC
Mfr # UBIZ230
Zoro # G605641841
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIZ Thick
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Connecticut Electric
- MFR # UBIZ230
- Zoro # G605641841
- UPC # 94925030426
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.53 in |
Height | 4.81 in |
Details
Item | Circuit Breaker |
Series | UBIZ Thick |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
Zinsco ubiz230 replacement circuit breaker type ubiz qc30 2-pole 30a zinsco circuit breaker by connecticut electric type ubiz. For use in zinsco load centers that accept type qc circuit breakers. Etl listed. 10,000 aic 2-pole 30a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Vinyl Fork Terminal #10 Stud PK100 (14RB-10F)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA335)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- REIKU Spring Holder, 1.410in, Black, Polyamide 6 (POFHB-36/36)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 40A, 2 Pole, 120/240V AC (UBIZ240B)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 15A, 1 Pole, 120V AC (6966956)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 30A, 2 Pole, 120/240V AC (6967376)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 70A, 2 Pole, 120/240V AC (UBIZ270B)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 40A, 2 Pole, 120/240V AC (UBIZ240)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607428)
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 1 Pole, 277V AC (EDB14040)
- Connecticut Electric Circuit Breakers