Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBIZ Thick Series 20A, 2 Pole, 120/240V AC
Mfr # VPKUBIZ220
Zoro # G007904803
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIZ Thick
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # VPKUBIZ220
- Zoro # G007904803
- UPC # 94925003031
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.53 in |
Height | 4.81 in |
Details
Item | Circuit Breaker |
Series | UBIZ Thick |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
Zinsco, 20A, 240V, Double Pole Circuit Breaker Thick, Clam Shell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Rib 20Amp Dpdt 120Vac (RIB01P)
- KABLE KONTROL Stainless Steel Cable Clamps - 3/4" Dia - Rubber Insulated - 100 Pcs (CC-5024-C)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 4 in D, NEMA 1, Screw On (SC242404NK)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 2x1 Pole, 120V AC (6797039)
- CONNECTICUT ELECTRIC Circuit Breaker, QT Series 15/15A, 1 Pole, 120V AC (ITEQ1515NC)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 50A, 2 Pole, 120/240V AC (UBIZ250)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (VPKA230)
- CONNECTICUT ELECTRIC Circuit Breaker, QT Series 20/20A, 1 Pole, 120V AC (ITEQ2020NC)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 40A, 2 Pole, 120/240V AC (UBIZ240)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 3 Pole, 480V AC (EHD3020)
- Connecticut Electric Circuit Breakers