Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBIZ Thick Series 100A, 2 Pole, 120/240V AC
Mfr # VPKUBIZ2100
Zoro # G007904919
product price: $325.99
/ea
Sold in multiples of 3 for $977.97
Free Shipping & Returns
$977.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIZ Thick
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # VPKUBIZ2100
- Zoro # G007904919
- UPC # 94925003161
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.53 in |
Height | 4.81 in |
Details
Item | Circuit Breaker |
Series | UBIZ Thick |
Amps | 100A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
QC Zinsco, 100A Double Pole Circuit Breaker, 240V, Clam Shell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 2ft.L, Back to Back, 14 Gauge (FS-501SS ST4 24.00)
- CAM SPRAY Portable Pressure Wshr, 2.5 gpm, 2700 psi (2725EWM)
- EATON WIRING DEVICES Conn Lck 30A Blk/Wht (L630C)
- HALEX Rigid 3/4 In. Threaded Conduit Coupling (64007)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 50A, 2 Pole, 120/240V AC (247627)
- CONNECTICUT ELECTRIC Circuit Breaker, QT Series 20/20A, 1 Pole, 120V AC (ITEQ2020NC)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607432)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 30A, 2 Pole, 120/240V AC (UBIZ230)
- CONNECTICUT ELECTRIC CRCUIT BREAKR CH 2P DUAL 2/15A (CHF215)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 70A, 2 Pole, 120/240V AC (UBIZ270B)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 100A, 3 Pole, 600V AC (FXD63B100)
- Connecticut Electric Circuit Breakers