Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBIZ Series 20A, 2 Pole, 120/240V AC
Mfr # 247288
Zoro # G310635654
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIZ
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # 247288
- Zoro # G310635654
- UPC # 94925030334
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.53 in |
Height | 5.63 in |
Details
Item | Circuit Breaker |
Series | UBIZ |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-57/64" W, 4-9/16" H (HBL52CM22)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-Brss (XS1M18MA250K)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- RCA 50 Ft. Black RG6U Quad Shield Coax Cable (DH50QCE)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (247569)
- CONNECTICUT ELECTRIC Circuit Breaker, QD Series 20A, 2 Pole (VPKD220)
- CONNECTICUT ELECTRIC Breaker 120 Cutler Hammer (CHF120)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIF Series 30A, 1 Pole, 120V AC (1316918)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607428)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 50A, 3 Pole, 120V AC (BEBDP3P50A120V)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (206977)
- Connecticut Electric Circuit Breakers