Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBIZ Series 15/15A, 2x1 Pole, 120V AC
Mfr # 6969398
Zoro # G510662825
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIZ
- Number of Poles 2x1
- AC Voltage Rating 120V AC
- Circuit Breaker Mounting Style Plug In
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # 6969398
- Zoro # G510662825
- UPC # 94925003086
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.53 in |
Height | 4.81 in |
Details
Item | Circuit Breaker |
Series | UBIZ |
Amps | 15/15A |
Number of Poles | 2x1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occ/Vac Dimmer Snsr, Wall, White (MS-Z101-WH)
- SUPERSTRUT Clip Cable Hander Armored (ZCK535-10)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LRD07L)
- SQUARE D Thermal Unit, 4.33 to 4.90A (A6.20)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 30A, 2 Pole, 120/240V AC (6967376)
- CONNECTICUT ELECTRIC Circuit Breaker, 20A, 1 Pole (607402)
- CONNECTICUT ELECTRIC CRCUIT BREAKR CH 2P DUAL 2/15A (CHF215)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 20A, 2 Pole, 120/240V AC (6968580)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 30A, 2 Pole, 120/240V AC (UBIZ230)
- CONNECTICUT ELECTRIC Circuit Breaker, QT Series 15/15A, 1 Pole, 120V AC (ITEQ1515NC)
- SIEMENS Miniature Circuit Breaker, BQH Series 20A, 1 Pole, 120V AC (BQ1B020H)
- Connecticut Electric Circuit Breakers