Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBITBFP Type QFP Series 150A, 2 Pole
Mfr # UBITBFP1502
Zoro # G805641726
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBITBFP Type QFP
- Number of Poles 2
- Max. AIR Rating 10kA
- Width 3 in
- Depth 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # UBITBFP1502
- Zoro # G805641726
- UPC # 94925007480
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 3 in |
Depth | 2.5 in |
Height | 6 in |
Details
Item | Circuit Breaker |
Series | UBITBFP Type QFP |
Amps | 150A |
Number of Poles | 2 |
Max. AIR Rating | 10kA |
Description
Zinsco ubitbfp1502 main breaker type qfp 2-pole 150a zinsco main breaker replacement by connecticut electric. For use in zinsco load centers that reqire type qfp main breaker. Ul listed. 10,000 aic 2-pole 150a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Blank and Flat (5173-1)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28A1)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 2A, 600V AC, 100kA (SBS2)
- LEVITON Receptacle (5325-I)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 40A, 2 Pole, 120/240V AC (UBIZ240)
- CONNECTICUT ELECTRIC Circuit Breaker, 20A, 1 Pole (607402)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607428)
- CONNECTICUT ELECTRIC Circuit Breaker, QT Series 15/15A, 1 Pole, 120V AC (ITEQ1515NC)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 40A, 2 Pole, 120/240V AC (6967384)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 30A, 2 Pole, 120/240V AC (UBIZ230)
- SQUARE D Molded Case Circuit Breaker, BDA Series 40A, 2 Pole, 277/480V AC, B Curve (BDA24040Y1)
- Connecticut Electric Circuit Breakers