Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC
Mfr # VPKA230
Zoro # G805641849
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBITB Type A
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Connecticut Electric
- MFR # VPKA230
- Zoro # G805641849
- UPC # 94925019131
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.5 in |
Height | 3.63 in |
Details
Item | Circuit Breaker |
Series | UBITB Type A |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Type A |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
Challenger vpka230 circuit breaker type a 2-pole 30a clamshell packaged connecticut electric circuit breaker type a. For use in challenger and t&b load centers. 1" thick. Single pole units can be placed on the outsides to fill a 2" space. Etl listed. 10,000 aic 2-pole, 30a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350WH)
- NVENT HOFFMAN HF Replacement Filters (89134423R)
- HONEYWELL T775R2027 Electronic Temperature (T775R2027)
- IGUS Mounting Brkt, Med, OW4.69In / 119mm (2100-12PZB)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 40A, 2 Pole, 120/240V AC (UBIZ240B)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 15A, 1 Pole, 120V AC (6966956)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 60A, 2 Pole, 120/240V AC (UBIZ260B)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 2x1 Pole, 120V AC (6797039)
- CONNECTICUT ELECTRIC Circuit Breaker, QT Series 15/20A, 1 Pole, 120V AC (ITEQ1520)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 40A, 2 Pole, 120/240V AC (6967384)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR115)
- Connecticut Electric Circuit Breakers