Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBIP Series 50A, 2 Pole, 120/240V AC
Mfr # VPKUBIP250
Zoro # G007904575
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIP
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # VPKUBIP250
- Zoro # G007904575
- UPC # 94925004083
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 3.53 in |
Height | 3.81 in |
Details
Item | Circuit Breaker |
Series | UBIP |
Amps | 50A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
Pushmatic, 50A Double Pole Circuit Breaker, 240V, Clam Shell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 5V DC, 30W, 5A, DIN Rail (S8VK-G03005)
- SQUARE D Auxiliary Contact, 1NC, 1NO (9999AC04)
- GE Power Pole Assembly, 1 Pole, For CR463 (CR460XP31)
- RACO Electrical Box Cover, Round, Round, Steel, Single Receptacle (811U)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 30A, 2 Pole, 120/240V AC (UBIZ230)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (247569)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 15A, 1 Pole, 120V AC (6966956)
- CONNECTICUT ELECTRIC Circuit Breaker, QD Series 20A, 2 Pole (VPKD220)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 20A, 2 Pole, 120/240V AC (6968580)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607432)
- GE Miniature Circuit Breaker, THHQL Series 100A, 2 Pole, 120/240V AC (THHQL21100)
- Connecticut Electric Circuit Breakers