Shop All Circuit Breakers
Connecticut Electric
Circuit Breaker, UBIP Series 40A, 2 Pole, 120/240V AC
Mfr # 6967384
Zoro # G310662940
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIP
- Amps 40A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Connecticut Electric
- MFR # 6967384
- Zoro # G310662940
- UPC # 94925004076
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 3.53 in |
Height | 3.81 in |
Details
Item | Circuit Breaker |
Series | UBIP |
Amps | 40A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HS40-400-4)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (CCP1.00BK)
- GE Surge, 10-Outlet, USB, 3540J, 4 ft Cord, Blk (37746)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 37-5/8 in L, 26 in W, 8,000 lb L.R. (PG2436Z80409)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 50A, 2 Pole, 120/240V AC (UBIZ250)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 50A, 3 Pole, 120V AC (BEBDP3P50A120V)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 70A, 2 Pole, 120/240V AC (UBIZ270B)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 1 Pole, 120V AC (6967145)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 15A, 1 Pole, 120V AC (6966956)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 40A, 2 Pole, 120/240V AC (UBIZ240B)
- EATON Molded Case Circuit Breaker, ED Series 200A, 2 Pole, 240V AC (ED2200)
- Connecticut Electric Circuit Breakers